Beli colony counter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Visionmed Colony Counter (Penghitung Koloni)
    Mulai

    Rp5.499.900

    Visionmed Colony Counter (Penghitung Koloni)
    Deskripsi:
    The colony counter is a digital display bacterial testing instrument. lt is composed of counter, probe pen, counting pool and magnifying glass. CMOs integrated circuits design, LED display is clear and bright, Sensitive and accurate counting with the special probe pen. The counting pool has a built-in circular fluorescent lamp, which provides uniform and non-glaring side-illuminating, clear contrast of colonies and easy observation.
    atribut:
    • Count Tank Size (mm): Φ118
    • Counting Capacity: 0~9999
    • Counting Correction: Add or remove colony quantity
    • Dimension (LxWxH) (mm): 250x210x60
    • LED Digital Display: 4 digits
    • Magnifying Glass Diameter (mm): Φ90
    • Magnifying Magnification: 3/6 times
    • Maximum Diameter of Petri Dish (mm): Φ115
    • Power (W): 7
    • Power Supply (V/Hz): 100-240; 50/60
    • Power Supply (optional): Type-C/AAA dry battery
  2. Maskot Colonometer (Penghitung Koloni)
    Mulai

    Rp3.499.900

    Maskot Colonometer (Penghitung Koloni)
    atribut:
    • Counting: 0-999
    • Standard Configuration: Magnifying Glass; Counting Pen
    • Voltage (V/Hz): 220AC/50
  3. Feather Feather Microtome Blade
    Mulai

    Rp4.599.900

    Feather Feather Microtome Blade
    Deskripsi:
    Application The S35 disposable microtome blade is a standard blade for routine practice and biopsies.Outstanding quality The S35 blade gives very high sectioning quality from the first cut and has a long service life.Short trimming time A further advantage of the S35 blade is the very short trimming time.Standard blade for routine practice and biopsiesWith excellent sectioning quality from the beginningVery long service lifeShort trimming time
    atribut:
    • Material: Stainless Steel
    • Length (mm): 80
    • Height (mm): 8
    • Blade angle (°): 35
    • Dispenser (pcs): 50
  4. Lutron Vibration Meter
    BARU
    Mulai

    Rp9.399.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
  5. Faithful Colony Counter (Penghitung Koloni)
    Mulai

    Rp9.599.900

    Faithful Colony Counter (Penghitung Koloni)
    Deskripsi:
    Colony Counter FJ-3FJ-3 Colonometer: This Bacteria Colony Counter is made of CMOS integrated electric, is a digital displayer for counting the germs, capacity of the counte is from 0 to 999, the button return back to " o" automatically. When error in counter, push the"-" and"+", and the counter will be less or add. With sensor, it's sensitive, incl sound indicator, to ensure the counting is correct. This instrument supply with special pen, enhance the efficiency of the counter, the magnifier can be adjusted to perfect position with flexible arm. The magnification up to 3x, it's easy to compare bacteria, apply to Petri dish from Φ50-Φ150mm.
  6. Ika Laboratories Tempering Chambers
    Mulai

    Rp80.999.900

    Ika Laboratories Tempering Chambers
    Deskripsi:
    INC 125 F digital incubatorThe INC 125 F digital convection incubator is ideal for microbiological applications up to 100 °C thanks to its precise temperature control. The preheated air supply into the temperature chamber ensures fast, stable and uniform temperature control. With a capacity of 125 liters, the INC 125 F digital offers the largest volume in its class. Up to six grid racks can be accommodated simultaneously in the spacious space. Easy to cleanSimple interior cleaning thanks to rounded corners and flat surfaces made of corrosion-resistant AISI 304 material.Decontamination mode (120°C) for disinfection and reduction of cross-contamination Optimal temperature controlWide temperature range: RT +8°C to 100°CExcellent temperature stability and uniformity +/- 0.3 KInternal air circulation can be influenced by electronically adjustable fan speed (0-100%) and ventilation flaps (0-100%)Excellent temperature management and optimized energy consumption thanks to excellent interior insulationAdditional inner glass door for sample observation without temperature loss Simple and intuitive operationVery large LCD screen for easy readingCounter, timer and auto-timer functions ensure reproducible test conditions. Versatile accessoryUp to two devices (incubator shakers or incubators) can be stacked (with appropriate accessories)Different trays availableDoor lock (optional accessory) ServiceDoor hinge on the right, can be replaced upon requestInstallation and Operation Qualification (IQ/OQ) is available upon request. Scope of deliveryINC 125 F digital incubatorIO T 2.10 Wire grid tray, chrome plated (2 pcs.)Tilt protection (2 pcs.)USB AB CableCalibration certificate at 37°C
    atribut:
    • Dimensions (WxHxD) (mm): 700x720x635
    • Display: LCD
    • Display Settings and Resolution (K): 0.1
    • Heater Output Power (W): 750
    • Max. Capacity for One Tray (kg): 20
    • Max. Number of Tray: 6
    • Maximum Time Setting (d): 100
    • Operating Area in Container (mm): 550x550x415
    • Set-point Limiter with Safety Shutdown: Yes
    • Temperature Display: Yes
    • Temperature Sensor Control: PT 100 4 Wire
    • Thermal Decontamination Cleaning (120°C/2hours): Yes
    • Thermal Safety Devices According to DIN 12880: TB class 1
    • Total Volume in Container (L): 125
  7. COLE-PARMER Colony Counter (Penghitung Koloni)
    Mulai

    Rp31.999.900

  8. Sugold Colony Counter (Penghitung Koloni)
    Mulai

    Rp10.999.900

    Sugold Colony Counter (Penghitung Koloni)
    Deskripsi:
    Colony Counter Jl-1Sugold brandOverviewColony counter is a kind of semi-automatic bacterial examination instrument with digital display. It is composed of counter, probe pen and counting pool. The counter is manufactured in integrated circuit design. Black Depth Background Type Counting Pool, Using Energy-Saving Ring Light Side Lighting, Colony Contrast Clearly. According to the rule of bacterial count inspection, the instrument display is designed to be three digits. When the number of colony growth in a culture dish exceeds 999, the test sample should be diluted and redone to ensure the accuracy of count. This Instrument Can Reduce the Labor Intensity of the Experimental Personnel, Improve the Work Efficiency and Work Quality. Products are widely used in food, beverages, drugs, biological products, sanitary products, drinking water, industrial waste water, clinical samples in the detection of bacterial count. It is a neckInstrument for All Levels of Health and Epidemic Prevention Stations, Environmental Monitoring Stations, Food Safety, Hospitals,Biological Products Institutes, Drug Control Institutes, Food Factories, Daily Chemical Factories, Universities, ScientificResearch Institutions and Laboratories.
    atribut:
    • Counter Capacity: 0-999
    • LED Lamp Power (W): 7
    • Magnifying Power: 5-10 Times
    • Sound Off: No
    • Colony Pen: Two
    • Counting Pool Size (mm): φ110
    • Voltage Supply (V): DC12
  9. Tokyo Glass Kikai (TGK) Colony Counter (Penghitung Koloni)
    Mulai

    Rp10.999.900

    Tokyo Glass Kikai (TGK) Colony Counter (Penghitung Koloni)
    Deskripsi:
    Reading the number of colonies is easy and accurate. When you press the pen, you will hear a sound to prevent mistakes. If you make a mistake, you can reduce the number of counts with the down button.
    atribut:
    • Included Accessories: Counting pen
    • Magnification (times): 3-9
    • Light Source: LED lighting
    • Power Cable Length (m): 1.2
    • Power Supply (V AC): 100-240 (50/60Hz)
    • Product Code: 5276411
  10. REICHERT Colony Counter (Penghitung Koloni)
    Mulai

    Rp55.999.900

    REICHERT Colony Counter (Penghitung Koloni)
    atribut:
    • UNSPSC: 41115313
    • For use with: 100mm Square or Round Dishes
    • Width (inch): 10
    • Height (inch): 10-1/2
    • Length (inch): 10
    • Counter Type: Manual
    • Magnification: 1.5x
    • Power Requirements (V): 220 AC
  11. Interscience Bag Filter
    Mulai

    Rp11.999.900

    Interscience Bag Filter
    atribut:
    • Back Size (mm): 190x300
    • Filter Holes (µm): less than 250
    • Material: Body/Multilayer Coating Reinforced Synthetic Material, Filter/Nonwoven Fabric
    • Sample Volume (ml): 50 to 300
    • Sterilization: Gamma-ray
  12. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  13. Ika Laboratories Incubator Shaker (Inkubator Pengocok)
    Mulai

    Rp259.999.900

    Ika Laboratories Incubator Shaker (Inkubator Pengocok)
    Deskripsi:
    KS 3000 i controlDesain pengocok inkubator inovatif yang memungkinkan operasi tanpa pengawasan di lingkungan yang suhu terkendali.Layar LED besar untuk pengaturan kecepatan dan waktuKontrol dengan lapisan antimikroba untuk mengurangi bakteriTerintegrasi Kontrol suhu PID (penggunaan dua sensor suhu PT 1000)Kotak persimpangan di ruang kerja untuk koneksi sensor suhu tambahan mis. PT 1000.60Kontrol suhu dan kecepatan elektronikSakelar pengatur waktu elektronik: 0 - 999 jam (disetel per menit atau per jam)Unit mati secara otomatis jika tergangguUnit berhenti secara otomatis ketika kap diangkatbaki pengumpul dengan selang pembuangan di bagian belakang unitOperasi sederhanaSemua fungsi dapat dikontrol dan didokumentasikan dengan labworldsoft®Lampiran tidak termasuk dalam pengiriman, silakan memesan secara terpisahLingkup pengirimanKS 3000 i controlPT 1000.80 Temperature sensor, stainless steelClamping screws short (4 pcs.)PC 1.1 CableUSB A-B Cable
    atribut:
    • Accuracy Control Using Sensor (Kelvin): ±0.5 (1 Vessel 0.5 L H2O, RT 22°C, T=37°C)
    • Heat Control Accuracy (Kelvin): ±0.1
    • Heater Output Power (W): 1000
    • Minimum Adjustable Speed (rpm): 10
    • Movement Type: Orbital
    • Operation Mode: Time Indicator and Continuous Operation
    • Permissible ON Time (%): 100
    • Shaker Diameter (mm): 20
    • Speed Range (rpm): 10 - 500
    • Speed Regulator (rpm steps): 1
    • Speed ​​Display: LED
    • Temperature Display: Yes
    • Temperature Stability (Kelvin): ±0.1 (0.2l H2O; RT 25°C, T=37°C)
    • Time Display: 7 segment LED
    • Time Indicator: Yes
    • Time Setting Range (minute): 1 - 59940
  14. BIOSAN Environmental Shaker-Incubator
    Mulai

    Rp139.999.900

    BIOSAN Environmental Shaker-Incubator
    atribut:
    • Speed Range (rpm): 50-250
    • Power Supply (V-Hz): 220-50
  15. Biologix Incubator Shaker (Inkubator Pengocok)
    Mulai

    Rp65.999.900

    Biologix Incubator Shaker (Inkubator Pengocok)
    Deskripsi:
    The Shaker-Incubator provides excellent temperature control at both hot and cold temperatures, and simultaneously shakes the heating block, adding mixing functionality. Adjustable speed orbital shaking keeps samples thoroughly mixed.
    atribut:
    • Power (W): 200
    • Voltage (V): 100-240
    • Temperature Setting Range (°C): 0.1/100
    • Temperature Range (°C): Heating: room temp.~100; Cooling: room temp.~ below room temp. 25
    • Maximum Heating Rate (°C/minute): 5.5
    • Maximum Cooling Rate (°C/minute): 5 (110°C - room temp.); 0.5 (below room temp.)
    • Shaking Speed Range (rpm): 300-1500
Daftar Harga colony counter Terbaru October 2026
Visionmed Colony Counter (Penghitung Koloni)Rp5.499.900
AS ONE Colony Counter (Penghitung Koloni)Rp48.900
Maskot Colonometer (Penghitung Koloni)Rp3.499.900
B-ONE Colony Counter (Alat Hitung Koloni)Rp3.899.900
Feather Feather Microtome BladeRp4.599.900
Lutron Vibration MeterRp9.399.900
Faithful Colony Counter (Penghitung Koloni)Rp9.599.900
Ika Laboratories Tempering ChambersRp80.999.900
COLE-PARMER Colony Counter (Penghitung Koloni)Rp31.999.900
AS ONE Incubator Shaker (Inkubator Pengocok)Rp5.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)